- AC Motor
- Automotive Duty Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Insulation | F |
| Open End Bearing | 207 |
| Poles | 4 |
| Rotation | Reversible |
| RPM | 1765 rpm |
| Efficiency Group | 91.7 % |
| Voltage Rating | 460 |
| Hz | 60 |
| Frame | 256UC |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Full Load Amps | 12.5 |
| Motor Application | Automotive Duty |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 309 |
| Mounting | Rigid Base |
| Service Factor | 1 |
| Weight | 260.0 LB |
| EAN or UPC | 691720034811 |

