- AC Motor
- Automotive Duty Motor Application
- 7 1/2 hp
- 1770 rpm
- Three Phase
| RPM | 1770 rpm |
| Poles | 4 |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Drive End Bearing | 309 |
| Motor Application | Automotive Duty |
| Frame | 254UC |
| Service Factor | 1 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 9.6 |
| Hz | 60 |
| Open End Bearing | 207 |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Insulation | F |
| Rotation | Reversible |
| Efficiency Group | 91.7 % |
| Weight | 263.0 LB |
| EAN or UPC | 691720023150 |

