- AC Motor
- Automotive Duty Motor Application
- 60 hp
- 1780 rpm
- Three Phase
| Service Factor | 1 |
| Hz | 60 |
| Phase | Three Phase |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| RPM | 1780 rpm |
| Mounting | Rigid Base |
| Efficiency Group | 95 % |
| Poles | 4 |
| Frame Material | Cast Iron |
| Drive End Bearing | 316 |
| Voltage Rating | 460 |
| Motor Application | Automotive Duty |
| Frame | 405U |
| Enclosure | TEFC |
| Full Load Amps | 67.5 |
| Open End Bearing | 313 |
| Weight | 1258.0 LB |
| EAN or UPC | 691720980811 |

