- General Purpose T-Frame Industrial Motor
- Cast Iron Frame
- 7.5 HP
- 254U Frame
- 1800 RPM
| Open End Bearing | 207 |
| Frame Material | Cast Iron |
| Poles | 4 |
| Motor Application | Automotive Duty |
| Insulation | F |
| Service Factor | 1 |
| Hz | 60 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Full Load Amps | 9.6 |
| Drive End Bearing | 309 |
| RPM | 1770 rpm |
| Frame | 254U |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Efficiency Group | 91.7 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Weight | 260.0 LB |
| EAN or UPC | 691720980392 |

