- AC Motor
- Inverter Duty Motor Application
- 30 hp
- 1782 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Efficiency Group | 93 % |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Open End Bearing | 6209 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 1782 rpm |
| Insulation | F |
| Poles | 4 |
| Enclosure | TEFC |
| Frame | 286T |
| Drive End Bearing | 6312 |
| Motor Application | Inverter Duty |
| Frame Material | Aluminum |
| Full Load Amps | 80/40 |
| Weight | 465.0 LB |
| EAN or UPC | 691720314074 |

