- AC Motor
- Inverter Duty Motor Application
- 25 hp
- 1777 rpm
- Three Phase
| Hz | 60 |
| Insulation | F |
| Poles | 4 |
| Drive End Bearing | 6312 |
| Frame Material | Aluminum |
| Enclosure | TEFC |
| Efficiency Group | 93.6 % |
| Service Factor | 1 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6209 |
| RPM | 1777 rpm |
| Motor Application | Inverter Duty |
| Mounting | Rigid Base |
| Frame | 284T |
| Rotation | Reversible |
| Phase | Three Phase |
| Full Load Amps | 64/32 |
| Weight | 350.0 LB |
| EAN or UPC | 691720311080 |

