- AC Motor
- Inverter Duty Motor Application
- 20 hp
- 1765 rpm
- Three Phase
| Hz | 60 |
| Full Load Amps | 50/25 |
| Motor Application | Inverter Duty |
| Insulation | F |
| Rotation | Reversible |
| Efficiency Group | 91 % |
| Mounting | Rigid Base |
| Frame | 256T |
| Enclosure | TEFC |
| Frame Material | Aluminum |
| Open End Bearing | 208 |
| Drive End Bearing | 309 |
| Service Factor | 1 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 1765 rpm |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Phase | Three Phase |
| Weight | 341.0 LB |
| EAN or UPC | 691720308721 |

