- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1760 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Efficiency Group | 89.5 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Drive End Bearing | 6208 |
| Full Load Amps | 20/10 |
| Frame Material | Aluminum |
| Service Factor | 1 |
| Hz | 60 |
| Frame | 213T |
| RPM | 1760 rpm |
| Open End Bearing | 6206 |
| Enclosure | TEFC |
| Poles | 4 |
| Motor Application | Inverter Duty |
| Insulation | F |
| Weight | 128.0 LB |
| EAN or UPC | 691720105009 |

