- AC Motor
- Inverter Duty Motor Application
- 5 hp
- 1755 rpm
- Three Phase
| Insulation | F |
| RPM | 1755 rpm |
| Enclosure Designation | Drip Proof |
| Rotation | Reversible |
| Open End Bearing | 6205 |
| Service Factor | 1 |
| Full Load Amps | 13.2/6.6 |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Drive End Bearing | 6206 |
| Enclosure | DP |
| Poles | 4 |
| Motor Application | Inverter Duty |
| Efficiency Group | 87.5 % |
| Frame | 184T |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Weight | 71.0 LB |
| EAN or UPC | 691720104866 |

