- AC Motor
- Inverter Duty Motor Application
- 50 hp
- 1785 rpm
- Three Phase
| RPM | 1785 rpm |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Service Factor | 1 |
| Poles | 4 |
| Motor Application | Inverter Duty |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Drive End Bearing | 311 |
| Insulation | F |
| Voltage Rating | 230/460 |
| Frame | 326T |
| Rotation | Reversible |
| Full Load Amps | 130/65 |
| Enclosure Designation | Drip Proof |
| Efficiency Group | 93 % |
| Enclosure | DP |
| Open End Bearing | 309 |
| Weight | 522.0 LB |
| EAN or UPC | 691720352373 |

