- AC Motor
- Automotive Duty Motor Application
- 10 hp
- 3525 rpm
- Three Phase
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Insulation | F |
| Efficiency Group | 90.2 % |
| Frame | 254U |
| Hz | 60 |
| Full Load Amps | 12 |
| Phase | Three Phase |
| Drive End Bearing | 309 |
| RPM | 3525 rpm |
| Mounting | Rigid Base |
| Motor Application | Automotive Duty |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Service Factor | 1 |
| Open End Bearing | 207 |
| Rotation | Reversible |
| Poles | 2 |
| Weight | 283.0 LB |
| EAN or UPC | 691720303122 |

