- AC Motor
- Automotive Duty Motor Application
- 1 1/2 hp
- 3480 rpm
- Three Phase
| Efficiency Group | 85.5 % |
| Motor Application | Automotive Duty |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Phase | Three Phase |
| Enclosure | TENV |
| Service Factor | 1 |
| Rotation | Reversible |
| Hz | 60 |
| Full Load Amps | 2 |
| RPM | 3480 rpm |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Frame Material | Cast Iron |
| Insulation | F |
| Frame | 182U |
| Drive End Bearing | 206 |
| Poles | 2 |
| Open End Bearing | 205 |
| Weight | 108.0 LB |
| EAN or UPC | 691720333402 |

