- AC Motor
- Washdown Duty Motor Application
- 1 1/2 hp
- 1725 rpm
- Three Phase
| Rotation | Reversible |
| RPM | 1725 rpm |
| Voltage Rating | 230/460 |
| Frame | 56H |
| Motor Application | Washdown Duty |
| Poles | 4 |
| Drive End Bearing | 203 |
| Phase | Three Phase |
| Efficiency Group | 80 % |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Mounting | Rigid Base |
| Insulation | F |
| Open End Bearing | 203 |
| Service Factor | 1 |
| Enclosure | DP |
| Full Load Amps | 4.8/2.4 |
| Weight | 41.0 LB |
| EAN or UPC | 691720327302 |

