- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 1760 rpm
- Three Phase
| Open End Bearing | 203 |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Insulation | F |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Hz | 60 |
| Drive End Bearing | 206 |
| Rotation | Reversible |
| Motor Application | Washdown Duty |
| Service Factor | 1 |
| RPM | 1760 rpm |
| Enclosure Designation | Drip Proof |
| Frame | 182T |
| Efficiency Group | 89.5 % |
| Full Load Amps | 7.8/3.9 |
| Enclosure | DP |
| Poles | 4 |
| Weight | 72.0 LB |
| EAN or UPC | 691720065587 |

