- AC Motor
- Automotive Duty Motor Application
- 20 hp
- 1775 rpm
- Three Phase
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Service Factor | 1 |
| Hz | 60 |
| Poles | 4 |
| Open End Bearing | 210 |
| Frame | 286U |
| Efficiency Group | 93 % |
| Insulation | F |
| Drive End Bearing | 311 |
| Full Load Amps | 24.1 |
| Rotation | Reversible |
| Motor Application | Automotive Duty |
| Enclosure | TEFC |
| Phase | Three Phase |
| RPM | 1775 rpm |
| Weight | 395.0 LB |
| EAN or UPC | 691720065174 |

