- AC Motor
- General Purpose Motor Application
- 150 hp
- 3565 rpm
- Three Phase
| Rotation | Reversible |
| Enclosure Designation | Open Drip Proof |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Enclosure | ODP |
| Poles | 2 |
| Insulation | F |
| Voltage Rating | 230/460 |
| Frame | 405TSC |
| Service Factor | 1.25 |
| Full Load Amps | 338/169 |
| RPM | 3565 rpm |
| Hz | 60 |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Open End Bearing | 6313 |
| Drive End Bearing | 6315 |
| Efficiency Group | 94.1 % |
| Weight | 965.0 LB |
| EAN or UPC | 691720020197 |

