- AC Motor
- General Purpose Motor Application
- 20 hp
- 1775 rpm
- Three Phase
| Insulation | F |
| Full Load Amps | 19.3 |
| Voltage Rating | 575 |
| Frame | 256T |
| Efficiency Group | 93 % |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Rotation | Reversible |
| Drive End Bearing | 6309 |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Open End Bearing | 6208 |
| Enclosure | TEFC |
| RPM | 1775 rpm |
| Mounting | Rigid Base |
| Frame Material | Aluminum |
| Phase | Three Phase |
| Weight | 275.0 LB |
| EAN or UPC | 691720085066 |

