- AC Motor
- General Purpose Motor Application
- 3 hp
- 3525 rpm
- Three Phase
| Motor Application | General Purpose |
| Rotation | Reversible |
| Full Load Amps | 7.6/3.8 |
| Drive End Bearing | 207 |
| Insulation | F |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Frame | 182TC |
| RPM | 3525 rpm |
| Phase | Three Phase |
| Efficiency Group | 87.5 % |
| Frame Material | Aluminum |
| Enclosure | TEFC |
| Poles | 2 |
| Hz | 60 |
| Open End Bearing | 205 |
| Service Factor | 1.25 |
| Weight | 96.0 LB |

