- AC Motor
- General Purpose Motor Application
- 40 hp
- 1188 rpm
- Three Phase
| Service Factor | 1.25 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Frame | 364TC |
| Insulation | F |
| Rotation | Reversible |
| Drive End Bearing | 313 |
| Full Load Amps | 119/59.5 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Open End Bearing | 311 |
| Voltage Rating | 230/460 |
| Efficiency Group | 94.1 % |
| RPM | 1188 rpm |
| Hz | 60 |
| Poles | 6 |
| Motor Application | General Purpose |
| Weight | 778.0 LB |
| EAN or UPC | 691720061732 |

