- AC Motor
- General Purpose Motor Application
- 25 hp
- 3535 rpm
- Three Phase
| Full Load Amps | 56/28 |
| Hz | 60 |
| Frame Material | Aluminum |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Frame | 284TS |
| Phase | Three Phase |
| Efficiency Group | 92.4 % |
| Drive End Bearing | 6312 |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Insulation | F |
| RPM | 3535 rpm |
| Open End Bearing | 6209 |
| Poles | 2 |
| Weight | 385.0 LB |
| EAN or UPC | 691720020951 |

