- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| RPM | 1725 rpm |
| Phase | Three Phase |
| Drive End Bearing | 203 |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Efficiency Group | 75.5 % |
| Service Factor | 1 |
| Insulation | F |
| Motor Application | Inverter Duty, Encoder Provided |
| Rotation | Reversible |
| Open End Bearing | 203 |
| Hz | 60 |
| Poles | 4 |
| Frame | 56HC |
| Mounting | Rigid Base |
| Full Load Amps | 3/1.5 |
| Enclosure | TEFC |
| Weight | 25.0 LB |
| EAN or UPC | 691720060483 |

