- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Service Factor | 1 |
| Insulation | F |
| Full Load Amps | 1.6/0.8 |
| Mounting | Rigid Base |
| Open End Bearing | 203 |
| Enclosure | TEFC |
| Hz | 60 |
| Drive End Bearing | 203 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 56C-60 |
| Rotation | Reversible |
| Poles | 4 |
| RPM | 1725 rpm |
| Phase | Three Phase |
| Motor Application | Inverter Duty, Encoder Provided |
| Voltage Rating | 230/460 |
| Efficiency Group | 65.5 % |
| Weight | 22.0 LB |
| EAN or UPC | 691720060469 |

