- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 3 hp
- 1178 rpm
- Three Phase
| Poles | 6 |
| Frame Material | Aluminum |
| Open End Bearing | 6206 |
| Enclosure | TENV |
| Full Load Amps | 12.2/6.1 |
| Rotation | Reversible |
| Service Factor | 1 |
| Voltage Rating | 230/460 |
| Efficiency Group | 82.5 % |
| Insulation | F |
| RPM | 1178 rpm |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Hz | 60 |
| Frame | 215TC |
| Motor Application | Inverter Duty, Encoder Provided |
| Drive End Bearing | 6309 |
| Weight | 152.0 LB |
| EAN or UPC | 691720060544 |

