- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 5 hp
- 1760 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Phase | Three Phase |
| Efficiency Group | 82.5 % |
| Motor Application | Inverter Duty, Encoder Provided |
| Frame | 213TC |
| Full Load Amps | 15.6/7.8 |
| Poles | 4 |
| Hz | 60 |
| Insulation | F |
| Rotation | Reversible |
| Open End Bearing | 206 |
| Mounting | Rigid Base |
| Drive End Bearing | 208 |
| RPM | 1760 rpm |
| Frame Material | Aluminum |
| Enclosure | TENV |
| Voltage Rating | 230/460 |
| Service Factor | 1 |
| Weight | 148.0 LB |
| EAN or UPC | 691720060797 |

