- Three Phase AC Motor
- 1,800 RPM
- 7 1/2 hp
- 208-230/460
- Rigid Base
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Motor Application | General Purpose |
| Voltage Rating | 460, 230, 208 |
| Efficiency Group | Epact Efficient |
| Full Load Efficiency | 89.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | 213T |
| Frame | 213T |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Washdown Duty | No |
| Mounting | Rigid Base |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| HP | 7 1/2 |
| Full Load rpm | 1760 rpm |
| C Dimension | 17.71 in |
| Weight | 147.0 LB |
| EAN or UPC | 691720086803 |

