- Three Phase AC Motor
- 1,800 RPM
- 5 hp
- 208-230/460
- Rigid Base
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Phase | Three Phase |
| Frame Size | 184T |
| Voltage | 208-230/460 |
| Motor Application | General Purpose |
| HP | 5 |
| Full Load rpm | 1750 rpm |
| Hz | 60 Hz |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Voltage Rating | 460, 230, 208 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Epact Efficient |
| C Dimension | 14.96 in |
| Full Load Efficiency | 87.5 % |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Frame | 184T |
| Enclosure | TEFC |
| Weight | 70.0 LB |

