- Three Phase AC Motor
- 1,800 RPM
- 1 1/2 hp
- 208-230/460
- C-Face - With Base
features
- Moisture-resistant interior components
- IRIS™ inverter-related insulation system for service on variable frequency drives
- Enhanced performance in wet, humid areas
- Durable USDA approved white epoxy finish
includes
- Stainless steel shaft
- Conduit box cover
- Nameplate
- Fan guard
- Special gaskets
- Slingers
- Seals
- Four endshield drains
| Full Load Efficiency | 84 % |
| C Dimension | 13 1/4 in |
| Frame Size | 145TC |
| Full Load rpm | 1740 rpm |
| Phase | Three Phase |
| Mounting | C-Face - With Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Washdown Duty |
| Frame | 145TC |
| Efficiency Group | Epact Efficient |
| HP | 1 1/2 |
| Voltage | 208-230/460 |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Brake Feature | No |
| Voltage Rating | 460, 230, 208 |
| Washdown Duty | Yes |
| Hz | 60 Hz |
| Frame Material | Epoxy Coated |
| Weight | 54.0 LB |
| EAN or UPC | 691720255575 |

