- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 3450 rpm
- Single Phase
| Frame | S56C |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Rotation | Selective CCW |
| Hz | 60 |
| Enclosure | ODP |
| HP | 1/3 |
| Voltage Rating | 115/230 |
| Motor Application | General Purpose |
| Poles | 2 |
| Efficiency Group | 70.5 % |
| RPM | 3450 rpm |
| Mounting | Round |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6203 |
| Full Load Amps | 3/1.5 |
| Frame Material | Rolled Steel |
| Insulation | B |
| Weight | 29.0 LB |
| EAN or UPC | 691720041321 |

