- AC Motor
- Direct Drive Motor Application
- 1 hp
- 825 rpm
- Single Phase
| RPM | 825 rpm |
| Voltage Rating | 230 |
| Motor Application | Direct Drive |
| Frame | 56CZ |
| Poles | 8 |
| Efficiency Group | 64 % |
| Hz | 60 |
| Insulation | B |
| Service Factor | 1.1 |
| Full Load Amps | 5.2 |
| Rotation | Fixed CCW |
| Enclosure Designation | Totally Enclosed Air Over |
| Enclosure | TEAO |
| Mounting | Round |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6203 |
| Weight | 45.0 LB |
| EAN or UPC | 691720053874 |

