- AC Motor
- Agricultural Motor Application
- 2 hp
- 1749 rpm
- Single Phase
| Frame | 145 |
| Enclosure | TEAO |
| Mounting | Rigid Base |
| Efficiency Group | 81.6 % |
| Open End Bearing | 6203 |
| Motor Application | Agricultural |
| Phase | Single Phase |
| Insulation | B |
| Rotation | Selective CCW |
| Service Factor | 1 |
| Full Load Amps | 9.2 |
| Enclosure Designation | Totally Enclosed Air Over |
| RPM | 1749 rpm |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6205 |
| Voltage Rating | 230 |
| Poles | 4 |
| Weight | 47.0 LB |
| EAN or UPC | 691720103067 |

