- AC Motor
- General Purpose Motor Application
- 15 hp
- 1765 rpm
- Single Phase
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Open End Bearing | 6206 |
| RPM | 1765 rpm |
| Frame | 256TZ |
| Poles | 4 |
| Drive End Bearing | 6309 |
| Mounting | Rigid Base |
| Efficiency Group | 89 % |
| Full Load Amps | 64.5-58 |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Selective CCW |
| Hz | 60 |
| Insulation | F |
| Voltage Rating | 208-230 |
| Phase | Single Phase |
| Weight | 308.0 LB |
| EAN or UPC | 691720992128 |

