- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1775 rpm
- Three Phase
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6312 |
| Efficiency Group | 93 % |
| Motor Application | Pump Duty |
| Poles | 4 |
| Phase | Three Phase |
| Frame | 256 |
| RPM | 1775 rpm |
| Full Load Amps | 48/24.1 |
| Service Factor | 1.15 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6210 |
| Hz | 60 |
| Rotation | Reversible |
| Weight | 0.0 LB |
| EAN or UPC | 691720050927 |

