- AC Motor
- Pump Duty Motor Application
- 30 hp
- 1773 rpm
- Three Phase
| Motor Application | Pump Duty |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Phase | Three Phase |
| Drive End Bearing | 6312 |
| Frame | 286TZ |
| Efficiency Group | 94.1 % |
| Frame Material | Cast Iron |
| Insulation | F |
| Hz | 60 |
| Full Load Amps | 73/36.5 |
| Voltage Rating | 230/460 |
| RPM | 1773 rpm |
| Open End Bearing | 6210 |
| Weight | 0.0 LB |
| EAN or UPC | 691720051115 |

