- AC Motor
- Pump Duty Motor Application
- 30 hp
- 3555 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Rigid Base |
| Efficiency Group | 93 % |
| Hz | 60 |
| Full Load Amps | 67/33.5 |
| Frame | 286TZ |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 3555 rpm |
| Insulation | F |
| Poles | 2 |
| Motor Application | Pump Duty |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Open End Bearing | 6210 |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6312 |
| Weight | 0.0 LB |
| EAN or UPC | 691720051108 |

