- AC Motor
- Explosion Proof Motor Application
- 5 hp
- 3505 rpm
- Three Phase
| Frame | 184TC |
| Drive End Bearing | 207 |
| Mounting | Rigid Base |
| RPM | 3505 rpm |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Open End Bearing | 206 |
| Motor Application | Explosion Proof |
| Insulation | F |
| Full Load Amps | 11.8/5.9 |
| Enclosure | EPFC |
| Phase | Three Phase |
| Poles | 2 |
| Hz | 60 |
| Efficiency Group | 88.5 % |
| Frame Material | Cast Iron |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Weight | 130.0 LB |
| EAN or UPC | 691720093061 |

