- AC Motor
- Explosion Proof Motor Application
- 25 hp
- 1774 rpm
- Three Phase
| Frame Material | Cast Iron |
| Rotation | Reversible |
| Full Load Amps | 62/31 |
| Enclosure | EPFC |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Efficiency Group | 93.6 % |
| Frame | 284TC |
| Insulation | F |
| RPM | 1774 rpm |
| Open End Bearing | 210 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Motor Application | Explosion Proof |
| Poles | 4 |
| Drive End Bearing | 311 |
| Hz | 60 |
| Weight | 375.0 LB |
| EAN or UPC | 691720092767 |

