- AC Motor
- Explosion Proof Motor Application
- 20 hp
- 3537 rpm
- Three Phase
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Full Load Amps | 47/23.4 |
| Frame | 256TC |
| Mounting | Rigid Base |
| Poles | 2 |
| Voltage Rating | 230/460 |
| Enclosure | EPFC |
| Motor Application | Explosion Proof |
| Rotation | Reversible |
| Hz | 60 |
| Efficiency Group | 92.4 % |
| Open End Bearing | 210 |
| Insulation | F |
| RPM | 3537 rpm |
| Service Factor | 1.15 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Drive End Bearing | 309 |
| Weight | 271.0 LB |
| EAN or UPC | 691720306482 |

