- AC Motor
- Explosion Proof Motor Application
- 10 hp
- 3535 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Insulation | F |
| Rotation | Reversible |
| Enclosure | EPFC |
| Poles | 2 |
| Open End Bearing | 208 |
| Frame | 215TC |
| Voltage Rating | 230/460 |
| Drive End Bearing | 309 |
| Phase | Three Phase |
| Hz | 60 |
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| RPM | 3535 rpm |
| Efficiency Group | 91.7 % |
| Full Load Amps | 23.6/11.8 |
| Weight | 160.0 LB |
| EAN or UPC | 691720303443 |

