- AC Motor
- Boat Hoist Duty Motor Application
- 2 hp
- 1725 rpm
- Single Phase
| Mounting | Round |
| Service Factor | 1.15 |
| RPM | 1725 rpm |
| Voltage Rating | 115/230 |
| Motor Application | Boat Hoist Duty |
| Frame | 56C |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Enclosure | TENV |
| Insulation | B |
| Drive End Bearing | 6203 |
| Frame Material | Stainless Steel |
| Open End Bearing | 6203 |
| Full Load Amps | 18/9 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Poles | 4 |
| Efficiency Group | 76 % |
| Weight | 39.0 LB |
| EAN or UPC | 691720000106 |

