- AC Motor
- Severe Duty Motor Application
- 30 hp
- 3560 rpm
- Three Phase
| RPM | 3560 rpm |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Open End Bearing | 210 |
| Poles | 2 |
| Enclosure | TEFC |
| Drive End Bearing | 311 |
| Hz | 60 |
| Full Load Amps | 34 |
| Voltage Rating | 460 |
| Frame | 286TS |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Motor Application | Severe Duty |
| Insulation | F |
| Efficiency Group | 93.6 % |
| Frame Material | Cast Iron |
| Weight | 500.0 LB |

