- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1760 rpm
- Three Phase
| Insulation | F |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Hz | 60 |
| Frame | 182JP |
| Drive End Bearing | 6307 |
| Service Factor | 1.15 |
| Enclosure Designation | Drip Proof |
| Motor Application | Pump Duty |
| RPM | 1760 rpm |
| Enclosure | DP |
| Efficiency Group | 90.2 % |
| Poles | 4 |
| Rotation | Reversible |
| Open End Bearing | 6205 |
| Frame Material | Rolled Steel |
| Full Load Amps | 7.6/3.8 |
| Weight | 123.0 LB |
| EAN or UPC | 691720047712 |

