- AC Motor
- Pump Duty Motor Application
- 7 1/2 hp
- 3510 rpm
- Three Phase
| Poles | 2 |
| RPM | 3510 rpm |
| Insulation | F |
| Frame | 184JM |
| Motor Application | Pump Duty |
| Enclosure Designation | Drip Proof |
| Enclosure | DP |
| Open End Bearing | 6205 |
| Phase | Three Phase |
| Rotation | Reversible |
| Drive End Bearing | 6307 |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Mounting | Rigid Base |
| Full Load Amps | 17.2/8.6 |
| Service Factor | 1.15 |
| Efficiency Group | 88.5 % |
| Frame Material | Rolled Steel |
| Weight | 90.0 LB |
| EAN or UPC | 691720048146 |

