- AC Motor
- Pump Duty Motor Application
- 5 hp
- 3460 rpm
- Three Phase
| Poles | 2 |
| RPM | 3460 rpm |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Open End Bearing | 6205 |
| Insulation | F |
| Enclosure | DP |
| Hz | 60 |
| Frame | 182JM |
| Voltage Rating | 230/460 |
| Efficiency Group | 87.5 % |
| Drive End Bearing | 6307 |
| Rotation | Reversible |
| Full Load Amps | 12.4/6.2 |
| Service Factor | 1.15 |
| Weight | 131.0 LB |
| EAN or UPC | 691720048139 |

