- AC Motor
- General Purpose Motor Application
- 5 hp
- 3535 rpm
- Three Phase
| Efficiency Group | 91 % |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Drive End Bearing | 6206 |
| Open End Bearing | 6305 |
| Poles | 2 |
| Full Load Amps | 12/6 |
| Insulation | F |
| Phase | Three Phase |
| Frame | 184TC |
| RPM | 3535 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Weight | 95.0 LB |
| EAN or UPC | 691720255230 |

