- AC Motor
- General Purpose Motor Application
- 3 hp
- 3535 rpm
- Three Phase
| Frame | 182T |
| Open End Bearing | 6205 |
| Insulation | F |
| Voltage Rating | 230/460 |
| Full Load Amps | 7.6/3.8 |
| Efficiency Group | 86.5 % |
| Poles | 2 |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Drive End Bearing | 6206 |
| RPM | 3535 rpm |
| Weight | 94.0 LB |
| EAN or UPC | 691720248362 |

