- AC Motor
- General Purpose Motor Application
- 3 hp
- 1178 rpm
- Three Phase
| Drive End Bearing | 6306 |
| Full Load Amps | 9.6/4.8 |
| Efficiency Group | 89.5 % |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Poles | 6 |
| Hz | 60 |
| Mounting | Rigid Base |
| Open End Bearing | 6306 |
| Insulation | F |
| Frame Material | Cast Iron |
| RPM | 1178 rpm |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Frame | 112M |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Weight | 100.0 LB |
| EAN or UPC | 691720001264 |

