Skip to content Skip to navigation menu
Leeson192212.00

192212.00

AC Motor
Item #113737883
  • AC Motor
  • General Purpose Motor Application
  • 1 hp
  • 1155 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • B3 Mount
  • TEFC Enclosure
  • 90S Frame
+ Show More + Show Less
Leeson192212.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 1 hp
  • 1155 rpm
  • Three Phase
Full Load Amps 3.2/1.6
Voltage Rating 230/460
Service Factor 1.15
Frame 90S
Frame Material Aluminum
Enclosure TEFC
Insulation F
Poles 6
Enclosure Designation Totally Enclosed Fan Cooled
Motor Application General Purpose
Drive End Bearing 6205
Efficiency Group 82.5 %
Hz 60
Open End Bearing 6205
Phase Three Phase
Rotation Reversible
RPM 1155 rpm
Mounting B3
Weight 36.0 LB
EAN or UPC 691720246986
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison