- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1700 rpm
- Three Phase
| Full Load Amps | 1.4/0.70 |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Frame | D71D |
| Rotation | Reversible |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Aluminum |
| Mounting | B3 |
| RPM | 1700 rpm |
| Enclosure | TEFC |
| Efficiency Group | 68 % |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Open End Bearing | 6203 |
| Insulation | F |
| Service Factor | 1.15 |
| Poles | 4 |
| Weight | 15.0 LB |
| EAN or UPC | 691720035948 |

