- AC Motor
- General Purpose (Paint Free) Motor Application
- 3/4 hp
- 1740 rpm
- Three Phase
| Hz | 60 |
| Full Load Amps | 2.4-2.3/1.15 |
| Efficiency Group | 82.5 % |
| Rotation | Reversible |
| Drive End Bearing | 6205 |
| Open End Bearing | 6205 |
| Frame | 56C |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Poles | 4 |
| RPM | 1740 rpm |
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Mounting | Rigid Base |
| Frame Material | Stainless Steel |
| Motor Application | General Purpose (Paint Free) |
| Enclosure | TEFC |
| Weight | 39.0 LB |
| EAN or UPC | 691720052679 |

