- AC Motor
- General Purpose (Paint Free) Motor Application
- 3 hp
- 3470 rpm
- Three Phase
| Hz | 60 |
| Drive End Bearing | 6205 |
| Rotation | Reversible |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 8-7.2/3.6 |
| Open End Bearing | 6205 |
| RPM | 3470 rpm |
| Efficiency Group | 86.5 % |
| Motor Application | General Purpose (Paint Free) |
| Service Factor | 1.15 |
| Insulation | F |
| Frame Material | Stainless Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame | 145TC |
| Phase | Three Phase |
| Mounting | Round |
| Poles | 2 |
| Weight | 60.0 LB |
| EAN or UPC | 691720052846 |

